MANOSKOP torque wrench QuickRelease ratchet No.721QR/20 QUICK 40-200 Nm sq drive 1/2

  • Mfr # 50204120

  • Zoro # G303855199


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 Inches
Overall Length
482 mm
Material
Steel
Torque Range (Ft.-Lb.)
30-145 ft lb
Size
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50204120
Zoro #
G303855199
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
482 mm
Size
20
Width
41 mm
Height
23 mm

Details

Item
Torque Wrenches
Material
Steel
Torque Range (Ft.-Lb.)
30-145 ft lb
Torque Range (Nm)
40-200 Nm

Description

Standard MANOSKOP® torque wrench w.permanently installed QuickRelease ratchet No.721QR/20 QUICK 40-200 N·m square drive 1/2 "

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.