Zoro Homepage

Nylon hammer d.50 mm 865 g

  • Mfr # 70171050

  • Zoro # G203855091


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Overall Length
340 mm
Size
50 mm
Width
115 mm
Height
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70171050
Zoro #
G203855091
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
340 mm
Size
50 mm
Width
115 mm
Height
50 mm

Details

Item
Mallets
Tip Material
Wood , Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.