Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic hammer d.30 mm 460 g

  • Mfr # 70190130

  • Zoro # G503854923


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Tip Material
Plastic
Overall Length
330 mm
Height
30 mm
Width
113 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70190130
Zoro #
G503854923
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
330 mm
Height
30 mm
Width
113 mm

Details

Item
Dead-Blow Hammers
Tip Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.