Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic hammer d.35 mm 376 g

  • Mfr # 70160035

  • Zoro # G703854198


product price: $29.15
/ea

Key Features

Overall Length
290 mm
Width
101 mm
Height
35 mm
Size
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70160035
Zoro #
G703854198
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
290 mm
Width
101 mm
Height
35 mm
Size
35 mm

Details

Item
Mallets
Tip Material
Wood , Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.