Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet ring Wrench Spline-Size 12 x 14 L.139 mm

  • Mfr # 41571214

  • Zoro # G603855622


product price: $37.59
/ea

Key Features

Finish
Chrome plated
Overall Length
139 mm
Size
3/8 Inch7/16 Inch
Type
Spanner
Drive Size
3/8" inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41571214
Zoro #
G603855622
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
139 mm
Size
3/8 Inch7/16 Inch
Drive Size
3/8" inch

Details

Finish
Chrome plated
Item
Box Wrenches
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.