Zoro Homepage

Striking face open ended Wrench Size 100 mm L.485 mm

  • Mfr # 42040100

  • Zoro # G103853913


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Overall Length
485 mm
Finish
Grey
Wrench Material
Steel
Height
44 mm
Width
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42040100
Zoro #
G103853913
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
485 mm
Height
44 mm
Size
100 mm
Width
215 mm

Details

Item
Open Ended Wrenches
Finish
Grey
Wrench Material
Steel
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.