Zoro Homepage

Striking face ring Wrench Size 100 mm L.400 mm

  • Mfr # 42050100

  • Zoro # G503854817


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Overall Length
400 mm
Wrench Material
Steel
Height
41.5 mm
Size
100 mm
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42050100
Zoro #
G503854817
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
400 mm
Height
41.5 mm
Size
100 mm
Width
152 mm

Details

Item
Box Wrenches
Wrench Material
Steel
Color
Grey
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.