
Striking face ring Wrench Size 24 mm L.160 mm
Mfr # 42050024
Zoro # G503854473
product price: $44.32
/eaKey Features
Overall Length
160 mm
Wrench Material
Steel
Width
42.5 mm
Color
Grey
Height
15 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42050024
Zoro #
G503854473
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
160 mm
Width
42.5 mm
Height
15 mm
Size
24 mm
Details
Item
Box Wrenches
Wrench Material
Steel
Color
Grey
Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.