Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking face ring Wrench Size 36 mm L.205 mm

  • Mfr # 42050036

  • Zoro # G903854820


product price: $98.85
/ea
Free Shipping & Returns

Key Features

Overall Length
205 mm
Wrench Material
Steel
Color
Grey
Size
36 mm
Height
19.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42050036
Zoro #
G903854820
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
205 mm
Size
36 mm
Height
19.5 mm
Width
60 mm

Details

Item
Box Wrenches
Wrench Material
Steel
Color
Grey
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.