12mm Hex Shank, 12mm Hex Screwdriver Bit 88mmL
- Mfr # 2552
- Zoro # G423580865
original price:Â $9.81 , new price: $8.83 , 9 percent off
new price:Â
$
8.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2552
- Zoro #
- G423580865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 12mm Size, 12mm Hex Shank, 88mm Length, Durable Steel Construction - 2552, Hex screwdriver bit This 12mm hex screwdriver bit is built for professional hand tool setups where consistent fit and long service life matter. With a 12mm hex shank and an 88mm overall length (3.46 inches), it balances reach and control for precise fastening work. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed to hold up under heavy, repeated use. Permanent size stamping supports fast identification in drawers, organizers, and on the bench. Key Benefits 12mm hex shank and 12mm bit size for secure, consistent engagement. 88mm (3.46-inch) overall length helps reach fasteners without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Sizes are permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance in professional environments. SKU 2552 is a professional-grade bit engineered for long-term reliability. Its combination of High Speed Steel, heat treatment, and clear size markings supports efficient work habits while helping maintain consistent performance over time, even with frequent use in demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.