This item is Discontinued.

Stahlwille Tools TORX®-screwdriver TORX-SizeT45 blade length 130 mm 43290045

TORX®-screwdriver TORX-SizeT45 blade length 130 mm (Discontinued)

  • Mfr # 43290045
  • Zoro # G503847468
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43290045
Zoro #
G503847468
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
T45
Overall Length
165 mm
Width
110 mm
Height
24 mm
Blade Length
130 mm

Details

Item
T-Handle Drivers
Finish
Chrome Plated
Handle Material
Chrome Vanadium
Tip Type
Torx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.