Zoro Homepage

VDE insulating underlay mat in bag 1000 x 300 mm

  • Mfr # 96404303

  • Zoro # G503854930


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Overall Length
360 mm
Overall Width
245 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96404303
Zoro #
G503854930
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
360 mm
Overall Width
245 mm

Details

Item
Tool Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.