Waterpump plier L.302mm max.jaw opening 45mm head black lacquered, jaws polished handles

  • Mfr # 65516300

  • Zoro # G303854710


product price:  $53.65
/ea

Key Features

Overall Length
302 mm
Material
Chrome Vanadium
Jaw Width
57 mm
Plier Item
Waterpump
Max. Jaw Opening
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65516300
Zoro #
G303854710
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
302 mm
Jaw Width
57 mm
Height
15 mm

Details

Material
Chrome Vanadium
Plier Item
Waterpump
Max. Jaw Opening
45 mm
Adjustment Type
Adjustable Pliers

Description

Waterpump plier L.302 mm max.jaw opening 45 mm head black lacquered, jaws polished handles black lacquered, box frame polished, dip-coated with sure-grip surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.