TORQUE WRENCH
- Mfr # 58250100
- Zoro # G323785797
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Interchangeable Head Type
Ratchet Insert Adapter
Size
3/4 in
Finish
Black Oxide
Drive Size
3/4 in
Overall Length
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58250100
- Zoro #
- G323785797
- UPC #
- 4018754239627
- Country of Origin
- Germany
Dimensions
- Size
- 3/4 in
- Drive Size
- 3/4 in
- Overall Length
- 85 mm
- Wire Rope Length
- 85 mm
- Length
- 85 mm
- Bottle Size
- 3/4 in
- Size - Alpha
- 3/4 in
- Container Size
- 3/4 in
Details
- Item
- TORQUE WRENCH
- Interchangeable Head Type
- Ratchet Insert Adapter
- Finish
- Black Oxide
- Maximum Torque
- 1,000 N-m
- Head Offset Angle
- 12 Degrees
- Measurement Type
- Metric
- Box End Type
- Ratchet
- Material
- Steel
- Shell Material
- Steel
Description
TORQUE WRENCH, Drive Size 3/4 in, Size 3/4 in, Overall Length 85 mm, Maximum Torque 1,000 N-m, 12 Degrees , Ratchet Insert Adapter, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.