TORQUE WRENCH
- Mfr # 58251065
- Zoro # G423785864
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Size
3/4 in
Overall Length
65 mm
Box End Type
Ratchet
Interchangeable Head Type
Ratchet Insert Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58251065
- Zoro #
- G423785864
- UPC #
- 4018754243785
- Country of Origin
- Germany
Dimensions
- Drive Size
- 3/4 in
- Size
- 3/4 in
- Overall Length
- 65 mm
- Wire Rope Length
- 65 mm
- Length
- 65 mm
- Bottle Size
- 3/4 in
- Size - Alpha
- 3/4 in
- Container Size
- 3/4 in
Details
- Item
- TORQUE WRENCH
- Box End Type
- Ratchet
- Interchangeable Head Type
- Ratchet Insert Adapter
- Maximum Torque
- 650 N-m
- Finish
- Chromium Over Nickel
- Measurement Type
- Metric
- Material
- Alloy Steel
- Head Offset Angle
- 6 Degrees
- Shell Material
- Alloy Steel
Description
TORQUE WRENCH, Drive Size 3/4 in, Size 3/4 in, Overall Length 65 mm, Maximum Torque 650 N-m, 6 Degrees , Ratchet Insert Adapter, Alloy Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.