Shop STAHLWILLE
See all product information
Create Account
TORQUE WRENCH
- Mfr # 96501020
- Zoro # G723785571
product price:Â
$
3,539.99
/ea
Free Shipping & Returns
Key Features
Extended Data Testing
No
Torque Range (in.-lbs.)
180 to 1800 in-lb
Torque Adjustability
Adjustable
Standards
DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
Ratcheting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96501020
- Zoro #
- G723785571
- UPC #
- 4018754212767
- Country of Origin
- Germany
- Item
- TORQUE WRENCH
- Extended Data Testing
- No
- Torque Range (in.-lbs.)
- 180 to 1800 in-lb
- Torque Adjustability
- Adjustable
- Standards
- DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
- Ratcheting
- Yes
- Includes
- (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
- Visual/Audible Indicators
- Audible/Visual Tone, OLED Display and Side Signal Lights
- Handle Type
- Ergonomic
- Measurement Type
- Metric
- Power Source
- Battery
- Head Type
- Standard
- Torque Range (Nm)
- 20 to 200 N-m
- Torque Range (Ft.-Lb.)
- 15 to 150 ft-lb
- Rotation
- Clockwise
- Weight
- 1,663 g
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Drive Size
- 1/2 in
- Overall Width
- 80 mm
- Overall Length
- 594 mm
- Wire Rope Length
- 594 mm
- Length
- 594 mm
Description
TORQUE WRENCH, Drive Size 1/2 in, Audible/Visual Tone, OLED Display and Side Signal Lights, Ratcheting Yes, Overall Length 594 mm, Extended Data Testing No, Standard, 15 to 150 ft-lb, 180 to 1800 in-lb, 20 to 200 N-m, Battery, Includes (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.