Shop STAHLWILLE
See all product information
Create Account
TORQUE WRENCH
- Mfr # 96501006
- Zoro # G323785698
product price:
$
3,352.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Type
Standard
Overall Length
427 mm
Handle Type
Ergonomic
Visual/Audible Indicators
Audible/Visual Tone, OLED Display and Side Signal Lights
Weight
965 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96501006
- Zoro #
- G323785698
- UPC #
- 4018754212743
- Country of Origin
- Germany
Dimensions
- Overall Length
- 427 mm
- Overall Width
- 80 mm
- Drive Size
- 3/8 in
- Wire Rope Length
- 427 mm
- Length
- 427 mm
Details
- Item
- TORQUE WRENCH
- Head Type
- Standard
- Handle Type
- Ergonomic
- Visual/Audible Indicators
- Audible/Visual Tone, OLED Display and Side Signal Lights
- Weight
- 965 g
- Torque Range (Nm)
- 6 to 60 N-m
- Extended Data Testing
- No
- Torque Range (in.-lbs.)
- 54 to 540 in-lb
- Torque Adjustability
- Adjustable
- Measurement Type
- Metric
- Ratcheting
- Yes
- Torque Range (Ft.-Lb.)
- 4.5 to 45 ft-lb
- Includes
- (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
- Rotation
- Clockwise
- Standards
- DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
- Power Source
- Battery
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
TORQUE WRENCH, Drive Size 3/8 in, Audible/Visual Tone, OLED Display and Side Signal Lights, Ratcheting Yes, Overall Length 427 mm, Extended Data Testing No, Standard, 4.5 to 45 ft-lb, 54 to 540 in-lb, 6 to 60 N-m, Battery, Includes (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.