Shop STAHLWILLE
See all product information
Create Account
TORQUE WRENCH
- Mfr # 96501080
- Zoro # G723785366
product price:Â
$
5,736.99
/ea
Free Shipping & Returns
Key Features
Ratcheting
Yes
Standards
DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
Handle Type
Ergonomic
Visual/Audible Indicators
Audible/Visual Tone, OLED Display and Side Signal Lights
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96501080
- Zoro #
- G723785366
- UPC #
- 4018754212798
- Country of Origin
- Germany
Dimensions
- Overall Width
- 130 mm
- Drive Size
- 3/4 in
- Overall Length
- 1,253 mm
- Wire Rope Length
- 1,253 mm
- Length
- 1,253 mm
Details
- Item
- TORQUE WRENCH
- Ratcheting
- Yes
- Standards
- DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
- Handle Type
- Ergonomic
- Visual/Audible Indicators
- Audible/Visual Tone, OLED Display and Side Signal Lights
- Head Type
- Standard
- Power Source
- Battery
- Rotation
- Clockwise
- Torque Adjustability
- Adjustable
- Weight
- 6,487 g
- Extended Data Testing
- No
- Torque Range (Nm)
- 80 to 800 N-m
- Torque Range (in.-lbs.)
- 720 to 7200 in-lb
- Measurement Type
- Metric
- Torque Range (Ft.-Lb.)
- 60 to 600 ft-lb
- Includes
- (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
TORQUE WRENCH, Drive Size 3/4 in, Audible/Visual Tone, OLED Display and Side Signal Lights, Ratcheting Yes, Overall Length 1,253 mm, Extended Data Testing No, Standard, 60 to 600 ft-lb, 720 to 7200 in-lb, 80 to 800 N-m, Battery, Includes (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.