TORQUE WRENCH
- Mfr # 96501002
- Zoro # G423785741
product price:Â
$
3,187.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
269 mm
Includes
(3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Weight
442 g
Power Source
Battery
Torque Range (Nm)
2 to 20 N-m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96501002
- Zoro #
- G423785741
- UPC #
- 4018754212729
- Country of Origin
- Germany
Dimensions
- Overall Length
- 269 mm
- Drive Size
- 1/4 in
- Overall Width
- 80 mm
- Wire Rope Length
- 269 mm
- Length
- 269 mm
Details
- Item
- TORQUE WRENCH
- Includes
- (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
- Weight
- 442 g
- Power Source
- Battery
- Torque Range (Nm)
- 2 to 20 N-m
- Head Type
- Standard
- Torque Range (Ft.-Lb.)
- 1.5 to 15 ft-lb
- Standards
- DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
- Handle Type
- Ergonomic
- Ratcheting
- Yes
- Torque Adjustability
- Adjustable
- Torque Range (in.-lbs.)
- 18 to 180 in-lb
- Extended Data Testing
- No
- Measurement Type
- Metric
- Rotation
- Clockwise
- Visual/Audible Indicators
- Audible/Visual Tone, OLED Display and Side Signal Lights
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
TORQUE WRENCH, Drive Size 1/4 in, Audible/Visual Tone, OLED Display and Side Signal Lights, Ratcheting Yes, Overall Length 269 mm, Extended Data Testing No, Standard, 1.5 to 15 ft-lb, 18 to 180 in-lb, 2 to 20 N-m, Battery, Includes (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.