Shop STAIRMASTER
See all product information
Create Account
Stair Nosing Extruded Aluminum Black/Glow-in-the-Dark, 48 in W x 1/8 in Thick
- Mfr # 333FT-NG-I4
- Zoro # G1156350
product price:Â
$
57.75
/ea
Key Features
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Thickness
1/8 in
Includes
Stainless Steel Wood Screws; Tapcon Screws
Lip Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333FT-NG-I4
- Zoro #
- G1156350
- UPC #
- -
- Country of Origin
- United States
- Item
- Stair Nosing
- Color
- Black/Glow-in-the-Dark
- Material
- Extruded Aluminum
- Includes
- Stainless Steel Wood Screws; Tapcon Screws
- Installation Method
- Fasteners
- Installation Hardware Included
- No
- Surface Design
- Double-Strip Grit
- Edge Style
- Beveled
- Two-Stage Installation
- No
- Nose Style
- Square
- Series
- Niteglow 333FT-NG
- Stripe Pattern
- Straight Stripes
- Product Type
- Anti-Slip Stair Nosing
- Shell Material
- Extruded Aluminum
- Wire Color
- Black/Glow-in-the-Dark
- Traction Material
- Extruded Aluminum
Dimensions
- Width
- 48 in
- Thickness
- 1/8 in
- Lip Height
- 1 in
- Depth
- 3 in
- Overall Depth
- 3 in
- Overall Width
- 48 in
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Glow-in-the-Dark, Edge Style Beveled, Includes Stainless Steel Wood Screws; Tapcon Screws, Installation Method Fasteners, Material Extruded Aluminum, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Series Niteglow 333FT-NG, Stripe Pattern Straight Stripes, Thickness 1/8 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.