Shop STAIRMASTER
See all product information
Create Account
Stair Nosing Extruded Aluminum Black/Glow-in-the-Dark, 54 in W x 1/8 in Thick
- Mfr # 333FT-NG-I4-6
- Zoro # G1158861
product price:Â
$
64.15
/ea
Key Features
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Thickness
1/8 in
Installation Method
Fasteners
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333FT-NG-I4-6
- Zoro #
- G1158861
- UPC #
- -
- Country of Origin
- United States
- Item
- Stair Nosing
- Color
- Black/Glow-in-the-Dark
- Material
- Extruded Aluminum
- Installation Method
- Fasteners
- Includes
- Stainless Steel Wood Screws; Tapcon Screws
- Surface Design
- Double-Strip Grit
- Installation Hardware Included
- No
- Nose Style
- Square
- Series
- Niteglow 333FT-NG
- Two-Stage Installation
- No
- Stripe Pattern
- Straight Stripes
- Edge Style
- Beveled
- Product Type
- Anti-Slip Stair Nosing
- Shell Material
- Extruded Aluminum
- Wire Color
- Black/Glow-in-the-Dark
- Traction Material
- Extruded Aluminum
Dimensions
- Width
- 54 in
- Thickness
- 1/8 in
- Depth
- 3 in
- Lip Height
- 1 in
- Overall Width
- 54 in
- Overall Depth
- 3 in
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Glow-in-the-Dark, Edge Style Beveled, Includes Stainless Steel Wood Screws; Tapcon Screws, Installation Method Fasteners, Material Extruded Aluminum, Overall Depth 3 in, Overall Width 54 in, Product Type Anti-Slip Stair Nosing, Series Niteglow 333FT-NG, Stripe Pattern Straight Stripes, Thickness 1/8 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.