Zoro Homepage

2-Step Stool - Folding Ladder with Handrails & Tool Bag - 330lb Capacity by White

  • Mfr # 325201TRE

  • Zoro # G313992952


product price: $49.65
/ea

Key Features

Color
White
Material
Steel, Plastic
Width (In.)
20.5 in
Depth (In.)
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325201TRE
Zoro #
G313992952
UPC #
196220885876
Country of Origin
China

Dimensions

Width (In.)
20.5 in
Depth (In.)
34.75 in

Details

Color
White
Material
Steel, Plastic

Description

Reach objects on top of the fridge, on high shelves or cabinets, or while cleaning with this Two-Step Stool by Stalwart. Featuring an extra-wide base for stability and a durable frame that supports up to 330lbs, this ready-to-use step ladder boasts textured steps for nonslip use, padded handrails for a comfortable grip, and nonslip rubber feet to maintain balance on almost any flooring. The collapsible design makes this folding ladder simple to store, while an attachable tool bag enables easy access to supplies while working atop the stepping stool for adults. IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Step Stools and Ladders for Adults and Folding Ladders for Home by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •Make short work of repairs with this ready-to-use 2-step ladder featuring a lightweight 13lbs design for easy use while cleaning and painting
  • •The space-saving design lets this collapsible ladder maintain a low profile during storage, so it doesn't take up lots of space in closets and garages
  • •This steel foldable ladder easily supports up to 330lbs, has textured steps and nonslip rubber feet for stability, and padded handrails for a comfortable grip
  • •Side handrails let you easily climb this step stool ladder, and a tool bag that attaches to the top rail keeps paint supplies for home projects at the ready
  • •Materials: Steel and Plastic
  • •Dimensions: (L) 18.5 x (W) 20.5 x (H) 34.75-inches; Steps: (L) 15 x (W) 10.25-inches
  • •Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.