This item is Discontinued.

Stalwart 4 ft. Multi Purpose Dolly with Locking Swivel Wheels 75-MOV1004

4 ft. Multi Purpose Dolly with Locking Swivel Wheels (Discontinued)

  • Mfr # 75-MOV1004
  • Zoro # G411997187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-MOV1004
Zoro #
G411997187
UPC #
192055747273
Country of Origin
China

Dimensions

Length
28.13 in
Width
28.13 in
Height
5.3 in

Details

Type
Multi Purpose Dolly with Locking Swivel Wheels
Color
Purple
Material
Stainless Steel
Number of Wheels
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.