Zoro Homepage

Biometric Safe - Lock Box with Fingerprint Scanner & Digital Key by White

  • Mfr # 65-BIO-WH

  • Zoro # G113878364


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Outside Width
10 in
Outside Depth
10 in
Material
Steel
Color
White
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-BIO-WH
Zoro #
G113878364
UPC #
197315280910
Country of Origin
China

Dimensions

Outside Width
10 in
Outside Depth
10 in

Details

Material
Steel
Color
White
Includes
Battery

Description

Safeguard your treasured belongings with the Electronic Digital Safe Box by Stalwart. This fingerprint-protected money box stores cash, jewelry, documents, passports, and more, making it a secure and convenient way to safeguard your valuables at home, in a business, or while traveling. The versatile lock box can be placed on a floor, tabletop, or wall-mounted using the included fixing bolts. You can quickly retrieve your belongings from this security box when needed by using the fingerprint scanner, digital keypad, or the emergency override keys, so you can rest easy knowing that your valuable assets are protected. Stalwart, for jewelry safes for home that are smart, strong, and secure.Important: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Stalwart and only Home Safes & Safe Accessories by Stalwart are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Protect your cash, jewelry, documents, passports, heirlooms, and other personal items in this compact and versatile home safe
  • •Quickly and easily retrieve your belongings from this small safe in moments by scanning your fingerprint, entering the passcode, or using the included emergency keys for backup access
  • •This pry-resistant money safe is constructed from super durable cold rolled steel for reliable protection, while the interior features a velour finish and a removable shelf
  • •This versatile mini safe can be placed in a closet, used as an under bed safe, or you can mount this fingerprint safe to wall using the included fixing bolts
  • •Materials: Cold Rolled Steel
  • •Dimensions: (L) 13.75 x (W) 10 x (H) 10-inches; Interior: (L) 13.25 x (W) 9 x (H) 9.5-inches; Wall Thickness: 1.5mm; Door Thickness: 4mm; Weight: 22.77lbs; Requires (4) AA R6 Batteries, Included
  • •Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.