Electronic Safe - Biometric Lock Box with 2 Override Keys for Jewelry, Cash by Dark Gray, 3PK
- Mfr # 65-FIN-25-GRY
- Zoro # G913878359
Key Features
Specifications
Product Information
- MFR #
- 65-FIN-25-GRY
- Zoro #
- G913878359
- UPC #
- 197315960553
- Country of Origin
- China
Dimensions
- Outside Width
- 9.8 in
- Outside Depth
- 9.8 in
Details
- Material
- Steel
- Color
- Dark Gray
- Includes
- Battery
Description
Keep your money, jewelry, important documents, and other valuables safe and secure inside this Electronic Safe and Fingerprint Lock Box by Stalwart. Users can access their items by either using the personal safe's battery-operated programmable keypad or one of the two included override keys should you forget what the three to eight-digit code is. For an added layer of security, the cash box has a biometric reader that stores up to 32 fingerprints from multiple angles. Made of thick cold-rolled steel, this home safe comes with hidden door hinges and all the necessary hardware for mounting to a wall or the floor to deter thieves from removing it.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Personal Safes and Lock Boxes by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
- •Ideal for use at home or the office, this personal safe lets you access your valuables by using the programmable keypad or fingerprint scanner
- •The biometric reader on this safe box can store up to 32 fingerprints of family and friends you trust to access your belongings in case of an emergency
- •Made of durable .078-inch thick cold-rolled steel, the money safe has hidden door hinges to prevent unwanted tampering and theft of your important items
- •This lock box for personal items comes with all the necessary hardware for mounting the safe to either a wall or the floor to deter thieves from removing it
- •Materials: Cold-Rolled Steel
- •Dimensions: (L) 13.8 x (W) 9.8 x (H) 9.8-inches; Interior: (L) 13.6 x (W) 7.3 x (H) 9.68-inches; Door: (L) 12.2 x (W) 8.3-inches; Weight: 21.4lbs
- •Color: Dark Gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.