Digital Safe Box - Steel Lock Box with Keypad & 2 Override Keys by Gray

  • Mfr # 65-EN-20-GRY

  • Zoro # G313878355


product price: $57.15
/ea

Key Features

Outside Width
7.9 in
Outside Depth
7.9 in
Material
Steel
Color
Beige
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-EN-20-GRY
Zoro #
G313878355
UPC #
196593600069
Country of Origin
China

Dimensions

Outside Width
7.9 in
Outside Depth
7.9 in

Details

Material
Steel
Color
Beige
Includes
Battery

Description

Protect your treasured belongings and documents with the Digital Security Box by Stalwart. This password protected small safe is ideal for home, business, and travel, and is a great way to securely store cash, jewelry, documents, passports, and more. The money safe can be mounted to the floor or wall for added security and comes with two manual override keys so that you can always retrieve your belongings when needed. The neutral color of this document safe is sure to complement most dcor styles, blending seamlessly into any office, bedroom, or living room settings. Stalwart, for safekeeping that is SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Home Safes by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •The home safe is protected with a LED keypad that can be programmed with codes 3-8 digits long and comes with 2 manual override keys for fast access
  • •The portable safe can be used in your home, business, or taken along in your car or hotel during travel but can also be mounted on your wall or floor if you wish to keep it fixed
  • •This personal safe features reinforced solid steel walls, a double-cylinder latch, and concealed door hinges that provide reliable protection for your valuables
  • •The neutral color of this document safe is sure to complement most décor styles, blending seamlessly into any office, bedroom, or living room settings
  • •The floor safe requires 4AA batteries that are included to operate the keypad and comes with 2 bolts for mounted the safe to your wall or floor
  • •Materials: Gray Steel
  • •Dimensions: (L) 12.2 x (W) 7.9 x (H) 7.9-inches; Interior: (L) 12 x (W) 5.5 x (H) 7.75-inches; Door: (L) 10.4 x (W) 6-inches; Wall thickness: 1.5mm; Door thickness: 3mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.