Electronic Digital Safe - Dual Entry Lock Box with 2 Override Keys for Home Use by Gray

  • Mfr # 65-LCNK-25-1

  • Zoro # G213878363


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Outside Width
10 in
Outside Depth
10 in
Material
Steel
Color
Gray
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-LCNK-25-1
Zoro #
G213878363
UPC #
197315280934
Country of Origin
China

Dimensions

Outside Width
10 in
Outside Depth
10 in

Details

Material
Steel
Color
Gray
Includes
Battery

Description

Keep your money, medicine, handguns, jewelry, important documents, and other valuables safe and secure inside this Electronic Digital Safe and Dual Entry Lock Box by Stalwart. Made of thick cold-rolled steel, this office or home safe features a battery-operated keypad that is easily programmed with a 4-digit PIN code and includes two override keys in case of an emergency. The personal safe has an easy-to-use digital display, and the included hardware makes it easy to mount on either a wall or floor. Stalwart, for safekeeping that is Smart, Strong, and Secure.Important: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Stalwart and ONLY Home Safes & Safe Accessories by Stalwart are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •Ideal for use at home or the office, this personal key safe lets you access your valuables by using the programmable keypad or a manual override key
  • •Made of durable thick cold-rolled steel, the money safe features hidden door hinges to prevent unwanted tampering and theft of your important belongings
  • •This lock box for personal items has an easy-to-use digital faceplate for quick access to your belongings
  • •This safety box for home or office comes with all the necessary hardware for mounting the safe to either a wall or the floor to deter thieves from removing it
  • •Materials: Cold Rolled Steel
  • •Dimensions: (L) 13.75 x (W) 10 x (H) 10-inches; Interior: (L) 13.6 x (W) 7.87 x (H) 9.68-inches; Door: (L) 12.2 x (W) 8.3-inches; Includes (4) AA R6 Batteries and Fixing Bolts
  • •Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.