Foam Floor Tiles - 24sqft Baby Play Mat - Interlocking Puzzle Mat by Marble

  • Mfr # 75-6411

  • Zoro # G613878369


product price:  $32.99
/ea

Key Features

Color
White/Gray
Overall Length
24 in
Overall Width
24 in
Material
EVA Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-6411
Zoro #
G613878369
UPC #
197315534891
Country of Origin
Viet Nam

Dimensions

Overall Length
24 in
Overall Width
24 in

Details

Color
White/Gray
Material
EVA Foam

Description

Protect floors while creating a comfortable cushion underfoot with this Set of 6 Interlocking EVA Foam Floor Mat Tiles by Stalwart. These non-toxic, easy-to-clean foam floor mats for gym or playroom feature an interlocking design that allows you to configure them to suit your needs, then quickly disassemble them for storage. The EVA foam floor mats enhance the look of any room with their versatile appearance available in a variety of colors and stylish faux marble tile or woodgrain shades, while also providing soft cushioning that is perfect for creating a padded playmate for baby, using as gym mat flooring, or adding shock-absorbing comfort to your kitchen, garage, basement, or any other area of your home.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Gym Flooring for Home Gym by Stalwart is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This 6-pack of interlocking floor mats, gym floor mat, or baby mat for floor protection provides 24sqft of coverage with a 3/8-inch layer of cushy support and a faux marble tile look
  • •Use these foam mats to add stylish comfort to any area of your home from your kitchen to your laundry room—you can even create a cozy play zone in your den or basement
  • •The gym floor mat assembles quickly and stays firmly in place thanks to the hexagon traction back then disassembles easily without damaging existing floors, so even renters can enjoy them
  • •The gym floor tiles are made from non-toxic EVA that is free of lead, BPAs, and Phthalates, and are easy to clean with soap and water, for a hygienic surface for playtime or workouts
  • •Materials: EVA Foam
  • •Dimensions: (L) 24 x (W) 24 x (H) 0.4-inches; Interlocking Floor Mats Provide 24-Square-Feet of Coverage; Pack Includes 6 Foam Puzzle Floor Mat Tiles
  • •Color: Faux White and Gray Marble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.