Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene, PVC, Metal, Yellow, 11.2 in W x 32 in D x

  • Mfr # 75-TS2009

  • Zoro # G813992971


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene, PVC, Metal
Color
Yellow
Overall Depth
32 in
Depth
32 in
Length
19.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-TS2009
Zoro #
G813992971
UPC #
197315960508
Country of Origin
China

Dimensions

Width
11.2 in
Overall Depth
32 in
Depth
32 in
Length
19.1 in

Details

Material
Polypropylene, PVC, Metal
Color
Yellow

Description

Keep your tools and supplies organized for off-site jobs with this Portable Tool Box Organizer by Stalwart. This mobile tool chest on wheels includes a storage tray, two slide-out drawers, and tilt drawer, ensuring you have room for all your essential tools and supplies while on the go. The telescoping handle with comfort grip makes taking this stackable tool box along to different work locations a breeze, while construction from polypropylene, PVC, and iron with a sleek painted finish means your tools and equipment remain well protected during travel and in rough building environments. Stalwart, for storage solutions that are SMART, STRONG, and SECURE. IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Rolling Tool Chest Organizers by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This portable tool box with wheels features a storage tray, 2 slide-out drawers, and a tilt drawer for ample tool storage space, and the 3 modular sections each have their own handles for individual use
  • •The rolling tool chest has 2 wide, soft-rubber wheels for easy transport, with quiet movement to reduce worksite noise
  • •The mechanic tool box has an ergonomic telescoping handle that extends from 28.5 to 39.5-inches tall, attached to the lower tool bin for easy maneuverability
  • •This wheeled tool box is constructed from strong polypropylene, PVC, and iron with a sleek painted finish, for a tool organizer that will keep your equipment safe during travel
  • •Materials: Polypropylene, PVC, and Painted Iron
  • •Dimensions: Stacked Tool Box Set: (L) 19.1 x (W) 11.2 x (H) 32-inches; Wheels: (W) 1.25 x 5-inches Diameter; Weight: 33.73lbs
  • •Color: Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.