Pop Up Canopy - 10x10 ft Tent - UPF30 Sun Shelter with Adjustable Height by Black, 3PK

  • Mfr # 80-14-BLK

  • Zoro # G913992956


product price:  $109.99
/pk 3, $36.66/ea
Free Shipping & Returns

Key Features

Length
120 in
Width
120 in
Material
Iron tube, 800D oxford fabric
Overall Depth
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-14-BLK
Zoro #
G913992956
UPC #
197315836841
Country of Origin
China

Dimensions

Length
120 in
Width
120 in
Overall Depth
120 in

Details

Color
Black
Material
Iron tube, 800D oxford fabric

Description

Entertain guests at large family gatherings, fundraising functions, or sporting events in comfort with the 10 x 10 Pop Up Canopy Tent by Stalwart. The patio canopy is made of water-repellent 800D Oxford fabric supported by a sturdy iron tube frame with a white-painted finish. This 10-foot by 10-foot open pop up gazebo is rated UPF30 UV-resistant to provide shade on hot, sunny days while the open-walled design allows unimpeded views and ample ventilation. Use this height-adjustable gazebo tent as a relaxing beach cabana or for shelter during cookouts and events, then store or transport the black canopy in the included carrying bag when not in use. Stalwart, for party tents that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Canopies, Gazebos & Pergolas by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This 10x10 pop up canopy tent shelter is made of 800D Oxford fabric that is both UPF30 UV-resistant and water-repellent
  • •The party tent features an accordion-style frame that allows for easy setup and take-down, and a carrying bag is included for easy storage and transport of the outdoor gazebo
  • •This black canopy tent features a pinch-free lock system and comes with 4 stakes and guy lines to secure the pop up canopy tent on windy days
  • •The 10x10 canopy adjusts from 67 to 78-inches-tall for extra versatility, so you can use it as a beach canopy, tailgate tent, camping canopy, for fundraisers, or as an outdoor party tent
  • •Materials: Water-Repellent 800D Oxford Fabric and Painted Iron Tube
  • •Dimensions: (L) 120 x (W) 120 x (H) 120-inches; Collapsed: (L) 57 x (W) 6.75 x (H) 7-inches; Weight: 45lbs
  • •Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.