Zoro Homepage

Rotary Tool Kit - Bits for Cutting, Grinding, and Polishing by, 70PK

  • Mfr # 75-PT1016

  • Zoro # G914005914


product price: $9.79
/pk 70, $0.14/ea

Key Features

Tool Length
9 in
Overall Depth
1.5 in
Overall Width
5 in
Material
Metal, Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-PT1016
Zoro #
G914005914
UPC #
886511984615
Country of Origin
China

Dimensions

Tool Length
9 in
Overall Depth
1.5 in
Overall Width
5 in

Details

Material
Metal, Plastic
Color
White

Description

Tackle all of those must-complete projects with the Stalwart 70-Piece Rotary Tool Kit. This set is ideal for woodworking or metal working as well as hobby or craft projects. The accessories fit all standard rotary tools and are perfect for sanding, grinding, polishing, buffing, sharpening, cleaning, and carving. The set includes 4 Sanding Bands, 10 Felt Wheels, 1 Felt Wheel Point, 2 Sanding Shanks, 4 Diamond Cutters, 1 HHS Cutter, 2 Aluminum Oxide Grinding Wheels with Shanks, 2 Silicon Carbide Grinding Wheels, 2 Stainless Steel Brushes, 1 Polish Compound, 37 Cut Off Wheels, 2 Chrome Plated Collets 1/8 Inch, and 2 Mandrels. The durable clear plastic storage case with handle allows you to use this kit anywhere.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY the Detail Sander Rotary Tools Set by Stalwart is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •The Stalwart 70-piece rotary tool accessories kit is ideal for woodworking and metal working, as well as hobby or craft projects (fits all standard rotary tools, not included)
  • •This set features an assortment of accessories that are perfect for sanding, grinding, polishing, buffing, sharpening cleaning, and carving
  • •These polisher and engraving tool accessories are built to last, so you can tackle a wide variety of projects with confidence
  • •The durable hard-shell case will keep all the included accessories protected and neatly organized
  • •Materials: Metal and Plastic
  • •Dimensions: (L) 9 x (W) 5 x (H) 1.5-inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.