Safe Box - Digital Security Box with Keypad and 2 Manual Keys for Home or Travel by

  • Mfr # 65-EC-40-1

  • Zoro # G513878353


product price: $83.60
/ea
Free Shipping & Returns

Key Features

Outside Width
15.8 in
Outside Depth
8 in
Material
Steel
Color
Black
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-EC-40-1
Zoro #
G513878353
UPC #
197315280941
Country of Origin
China

Dimensions

Outside Width
15.8 in
Outside Depth
8 in

Details

Material
Steel
Color
Black
Includes
Battery

Description

Secure your laptops, tablets, and other electronics or valuables with the Mini Safe Box by Stalwart. The keypad on this small safe is powered by the included batteries, can be programmed to accept a 4-digit pin code, and can be bypassed with the included override keys in emergency situations. The included hardware makes it possible to secure this money safe to either the floor or wall, ensuring that the safe can't be stolen and opened elsewhere. The cold-rolled steel walls are lightweight but strong, making this security safe great for storing valuables even while traveling. IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Home Safes by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •The safe is protected with a digital faceplate that can be programmed with master and guest codes 4 digits long and comes with 2 manual override keys
  • •This small safe box features .059-inch-thick cold-rolled steel walls, double deadbolt lock and concealed door hinges that provide lightweight but reliable protection
  • •The lightweight and compact safe box for money can conveniently be used in your home or business and can also be taken along for your car or hotel during travel
  • •This electronic safe comes with screws for mounting it to either a wall or the floor for extra security, and it is small enough to be easily concealed inside a closet or cupboard
  • •Materials: Cold-Rolled Steel
  • •Dimensions: (L) 19.75 x (W) 15.75 x (H) 8-inches; Interior: (L) 19.64 x (W) 13.25 x (H) 7.84-inches. Wall Thickness: 1.5mm; Door Thickness: 4mm; (4) AA R6 Batteries and Fixing Bolts Included
  • •Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.