Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stalwart Stalwart 75-ST6059 Shovel; Rake & Tool Holder with Hooks - Gray 75-ST6059

Stalwart 75-ST6059 Shovel; Rake & Tool Holder with Hooks - Gray (Discontinued)

  • Mfr # 75-ST6059
  • Zoro # G203694874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-ST6059
Zoro #
G203694874
UPC #
191344874591
Country of Origin
Unknown

Description

The wall mounted tool holder by stalwart is the perfect organizing solution for your garage or shed. It’s a great space saving rack for your tools, rakes, brooms and other cleaning supplies. Featuring 6 hooks for hanging and 5 adjustable slots for long handled instruments, you can easily create a convenient hub for your most frequently used lawn and garden equipment.

Multi-functional Organizer
  • This wall mounted organizer has both slots to hold handles, and six hooks to hang other supplies on. The wall hooks and holder can be utilized indoors and outdoors to hold cleaning supplies, tools, or gardening utensils.
5 Slip Resistant Hanging Slots
  • The slots have rolling balls that automatically adjust to the thickness of a shovel, rake, or broom handle and grips it securely. The hanging slots easily hold heavy tools with its no-slip grip.
6 Retractable Hooks
  • This space saving organization hub is equipped with six hanging hooks, making it a great spot for anything you need to hang in your garage, shed, or closet. Hooks are retractable when not in use.
Easy to Install & Use
  • Installation is simple, and the necessary screws are included. To install, simply drill the organizer into the wall of your choice to hold your mops, cleaning supplies, or tools.
Details
  • Wall Mounted Organizer for Garage, Closet, or Shed-Hang Home and Garden Tools-Space Saving Rack.
Specifications
  • Color: Gray
  • Material: High Density Plastic & Rubber
  • Dimension: 16" x 2.75" x 3.25"
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.