This item is Discontinued.

Stalwart Stalwart 75-ST6088 Durable Organizer Utility Box with 4 Compartments for Hardware Storage & Tool Box - Pink 75-ST6088

Stalwart 75-ST6088 Durable Organizer Utility Box with 4 Compartments for Hardware Storage & Tool Box - Pink (Discontinued)

  • Mfr # 75-ST6088
  • Zoro # G403962858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-ST6088
Zoro #
G403962858
UPC #
689719198507
Country of Origin
Unknown

Description

The Storage and Tool Box by Stalwart is the one spot storage solution you have been looking for! Equipped with 4 clear plastic storage boxes, as well as the large main storage section that's perfect for holding bigger items like tools, it has a spot for everything you need to keep organized. Each drawer is fully removable, constructed from durable polypropylene, and features a secure snap shut lid. The drawers all slide in and out of the main unit for quick access and are locked in with a latched cover when not in use. The case also has a convenient handle for portability and easy travel. It's an excellent multi-purpose storage box that's perfect for everything from tools, hardware like nails, screws and bolts, to fishing tackle, beads, jewelry and crafting supplies!

Specifications
  • Color: Pink
  • Material: Polypropylene
  • Case Dimension: Length 12.2' Width 8.2' Height 12.49',
  • 4 Tray Dimension: 10.6' x 6.3' x1.5'
  • Weight: 5.73 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.