Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stalwart Tool Organizer 2-Pack - Corner Rack for 48 Yard Tools - Easy Assembly Garage Storage by, 2PK 75-TS2008

Tool Organizer 2-Pack - Corner Rack for 48 Yard Tools - Easy Assembly Garage Storage by, 2PK (Discontinued)

  • Mfr # 75-TS2008
  • Zoro # G614005917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-TS2008
Zoro #
G614005917
UPC #
197315593768
Country of Origin
Taiwan, Province of China

Dimensions

Length
28 in
Width
14.5 in
Depth
28.5 in

Details

Material
Polypropylene Plastic
Color
Green, Black

Description

Neatly organizing an assortment of garden tools is easier than ever with the Garden Storage Rack by Stalwart. The rounded triangle design of each section of the garage tool organizer is spacious enough to neatly store up to 24 yard tools in any corner, or use the 2 sections together to form a semicircle that fits flush with a flat wall and store a total of 48 tools. The numerous slots let you store a variety of different sized items, perfect for rake, shovel, and broom storage as well as for garden hand tools. You can use this easy to assemble tool rack as a yard tool organizer for garage, but it also works great as a broom organizer inside your home to store long-handled household cleaning tools. Stalwart, for garage storage organization products that are Smart, Strong, and Secure.Important: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Stalwart and only Tool Organizers and Storage Products by Stalwart are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Securely stow a mix of long handled yard tools like shovels, brooms, rakes, mops, and pruners with this tools organizer set
  • •Each individual half-semicircle section of the garage organizer has 24 openings in a mix of sizes, for a total capacity of up to 48 tools for the 2-pack
  • •This garden tool organizer for garage is easy to assemble with no tools required, and the height of the assembled tool stand can be customized by using more or fewer post sections
  • •A footer raises the front of the mop holder to prevent tipping forward, and wall anchors are included for extra stability
  • •Materials: Polypropylene Plastic
  • •Dimensions: (L) 28 x (W) 14.5 x (H) 28.5-inches; Weight: 7lbs; Individual Section - (L) 14 x (W) 14.5-inches; 24 Storage Holes Per Tool Storage Organizer Section; 48 Storage Holes Total
  • •Color: Green and Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.