Utility Cart - Heavy-Duty Work Cart with Two Storage Trays - Holds up to 330lbs by Red

  • Mfr # 75-MOV2001

  • Zoro # G413992975


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Overall Width
16.25 in
Material
Steel
Color
Red
Overall Depth
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-MOV2001
Zoro #
G413992975
UPC #
197315960522
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
16.25 in
Overall Depth
30.5 in

Details

Material
Steel
Color
Red

Description

The Small Rolling Tool Cart by Stalwart will help you transport or store everything you need with ease. This maintenance cart comes with 4-inch heavy-duty casters 2 stationary and 2 swiveling with a push handle for effortless portability. The service cart with wheels features two storage tray shelves that can hold anything from cleaning supplies, classroom accessories, and packages to heavy machinery you can even use it as an auto detailing cart. The tools service cart is made from durable and high-quality metal that can hold supplies up to 330lbs, and the heavy duty cart with wheels is equipped with a tough powder-coated paint finish for reliability and long-lasting use.IMPORTANT: STALWART is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of STALWART and ONLY the Cart Metal by STALWART are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. STALWART is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This rolling tool cart or detailing cart features a push handle and 4-inch heavy-duty casters (2 stationary casters and 2 swiveling casters) for smooth movement
  • •The work cart on wheels features 2 shelves with raised lips that can hold anything from cleaning supplies, classroom accessories, and packages to heavy machinery or car parts
  • •The red utility cart is constructed from tough steel with an attractive powder-coated paint finish and meets ASME safety standards
  • •Easily store or transport tools, boxes, supplies, and heavy objects with this metal utility cart, which is great for home, garage, school, warehouse, or office use
  • •Materials: Powder-Coated Steel
  • •Dimensions: (L) 33 x (W) 16.25 x (H) 30.5-inches; Shelf Space Between 1st and 2nd Shelves: (H) 20.5-inches; Shelf Lip Depth: 3.4-inches; Weight: 24.2lbs; Work Cart Capacity: 330lbs; 165lbs Per Shelf
  • •Color: Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.