GS1200 Non-Stick Grease Strainer - Black
- Mfr # GS1200
- Zoro # G604023686
product price:Â
$
31.19
/ea
Key Features
Diameter
5.8 in
Height
3.3 in
Material
Aluminum
Color
Black, Gray
Application
Food
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS1200
- Zoro #
- G604023686
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 5.8 in
- Height
- 3.3 in
Details
- Item
- Grease Strainer
- Material
- Aluminum
- Color
- Black, Gray
- Application
- Food
Description
Holds 40 Oz Of Liquid, Solid Aluminum Design, Compact Unit With Cover Upc : 076363212008 Shipping Dimensions : 17.25in X 6.00in X 4.50in Estimated Shipping Weight : 2.8057
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.