This item is Discontinued.

Standalone Closet Culture Basket Surround Kit; Champagne Nickel ST864971

Closet Culture Basket Surround Kit; Champagne Nickel (Discontinued)

  • Mfr # ST864971
  • Zoro # G504107394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST864971
Zoro #
G504107394
UPC #
753153408550
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Fits closet culture mesh basket allows it to slide out smoothly
  • Steel construction
  • Slides out on roller slides
Specifications
  • Finish: Champagne Nickel
  • Material: Steel
  • Mount Type: Wall Mount
  • Dimension: 2.875"H x 23.75"W x 16.625"D
  • Weight: 36.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.