Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Standalone Conch Shell 11.5 in. Copper Luster Plate ST485424

Conch Shell 11.5 in. Copper Luster Plate (Discontinued)

  • Mfr # ST485424
  • Zoro # G315879565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST485424
Zoro #
G315879565
UPC #
747216600494
Country of Origin
China

Description

Bring the ocean breeze to your home with CONCH SHELL collection! Feel the deepness of the ocean as you look into the glow of each piece created by the texture combined with the metal gilding technique and organic painting. This collection is food safe and tarnish free. Specifications - Color: Copper Luster - Size: 11.5 - Dimension: 2 H x 7 W x 11.5 L - Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.