Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Standalone Damask 16 in. Gold Clear Shallow Bowl ST873624

Damask 16 in. Gold Clear Shallow Bowl (Discontinued)

  • Mfr # ST873624
  • Zoro # G315879534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST873624
Zoro #
G315879534
UPC #
753153265641
Country of Origin
China

Description

Dating back to the Byzantine period Damask is a style of weaving is reversible patterns on fabric. This pattern is brought to you in several colors on this dinner plate to fit all table settings at your most exclusive dinner parties. Hand painted and decorated with patina painting and gold leaf gilding techniques. Food safe and oxidation free. Specifications - Color: Gold Clear Shallow - Size: 16 - Dimension: 3 H x 16 W x 16 L - Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.