Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Standalone Damask 16 in. White Silver Shallow Bowl ST839602

Damask 16 in. White Silver Shallow Bowl (Discontinued)

  • Mfr # ST839602
  • Zoro # G603958873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST839602
Zoro #
G603958873
UPC #
753153265658
Country of Origin
China

Description

Dating back to the Byzantine period Damask is a style of weaving is reversible patterns on fabric. This pattern is brought to you in several colors on this dinner plate to fit all table settings at your most exclusive dinner parties. Hand painted and decorated with patina painting and gold leaf gilding techniques. Food safe and oxidation free.

Specifications
  • Color: White Silver Shallow
  • Size: 16"
  • Dimension: 3" H x 16" W x 16" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.