Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Standalone Snakeskin 8.5 in. Coral Plate, 4PK ST809570

Snakeskin 8.5 in. Coral Plate, 4PK (Discontinued)

  • Mfr # ST809570
  • Zoro # G015879483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST809570
Zoro #
G015879483
UPC #
753153265498
Country of Origin
China

Description

Gilded Tableware is unique in creating artful pieces that transform the ordinary into something extraordinary. We love to create enjoy and be inspired by the cultures and treasures of everyday life. We create artful tableware that is functional and is created by hand are food safe for Hot or Cold food. Each piece is handmade using spun glass technique and decorated on the back of the glass starting with the silver gold or copper leaf. Beautiful deep rich tones and textures of Snakeskin in this group. Reaching from Tribal to Contemporary the colors deep tones and textures are magnificent. Hand painted and decorated with patina painting and gold leaf gilding techniques. Food safe and oxidation free. Features -Set of 4 Specifications - Color: Coral - Size: 8.5 - Dimension: 1 H x 8.5 W x 8.5 L - Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.