Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Standalone Vento 10 in. White Covered Bowl ST491072

Vento 10 in. White Covered Bowl (Discontinued)

  • Mfr # ST491072
  • Zoro # G215835197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST491072
Zoro #
G215835197
UPC #
747216600784
Country of Origin
China

Description

Form and function meet in this beautiful covered Galvanized metal bowls food safe powder coated in two beautiful colors White or Turquoise accented with gold hardware from Gilded Tableware. Offer the look and feel of elegant outdoor dining and easy living with a Provence style. Accessory items include round tray footed cake plate and dinner plate . Specifications - Color: White - Size: 10 - Dimension: 6 H x 10 W x 10 L - Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.