Shop STANDARD ABRASIVES
See all product information
Create Account
A/O Handy Rl 704821, 1, PK10
- Mfr # 704821
- Zoro # G6143818
product price:Â
$
436.99
/pk of 10, $43.70/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Backing Weight
J
Length
50 yd.
Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 704821
- Zoro #
- G6143818
- UPC #
- 00051115374777
- Country of Origin
- Mexico
- Item
- Handy Roll
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- J
- Grit
- P50
Dimensions
- Length
- 50 yd.
- Width
- 1"
Description
Standard Abrsvs A/O Handy Rl 704821,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.