Shop All Quick Change Discs
Standard Abrasives
Quck Change Disc, 2inD, 36, Lght Brwn, PK100
Mfr # 522452
Zoro # G9663717
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Standard Abrasives
- MFR # 522452
- Zoro # G9663717
- UPC # 00051115324291
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight 2-Ply, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TS, Series 3500-2, Color Light Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D867)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (867-5000-60)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 12"x.125"x20mm (66252837838)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, PK25 (7000046745)
- STANDARD ABRASIVES Quick Change Disc Pad, Medium, 0.5", PK5 (541004)
- STANDARD ABRASIVES Quick Change Disc, Black, TR (66000132846)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, TR (66000001074)
- ARC ABRASIVES Quick Change Disc, 3in, 24 Grit, TR, PK50 (71-31661K)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 50G, TS, PK25 (66261162329)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TR (59341)
- Standard Abrasives Quick Change Discs