Quick Change Disc, 3in Dia, 80, TS, PK50

  • Mfr # 66000223298

  • Zoro # G9663744


product price:  $50.79
/pk 50, $1.02/ea
Sold in multiples of 4 for $203.16

Key Features

Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66000223298
Zoro #
G9663744
UPC #
051115324215
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Disc Diameter
3 in
Disc Dia.
3"

Details

Item
2 Ply Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80
Series
3500-2
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
2-Ply
Color
Brown
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Attaching System
TSM
Abrasive Grade
Medium
Abrasive Grit
80 / P80
Attachment Type
Turn-On/Off
Disc Backing Material
Cloth
Max RPM
20,000 rpm
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight 2-Ply, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.