Std Abrsv Srfc Cndtng RC Blt 888052, PK10, 1/2 in W, 24 in L, Aluminum Oxide, Medium, Maroon
- Mfr # 888052
- Zoro # G6151947
product price:Â
$
81.59
/pk of 10, $8.16/ea
Key Features
Width
1/2 in
Length
24 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 888052
- Zoro #
- G6151947
- UPC #
- 00051115325335
- Country of Origin
- United States
- Item
- Std Abrsv Srfc Cndtng RC Blt 888052,PK10
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Color
- Maroon
- Backing Material
- Scrim
- Application
- Cleaning, Deburring, Finishing, Grinding, Surface Preparation
- For Use With
- File Belt Sanders
Dimensions
- Width
- 1/2 in
- Length
- 24 in
Description
Std Abrsv Srfc Cndtng RC Blt 888052,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.