Shop WESTWARD
See all product information
Create Account
Arbor Mount Flap Disc, 4-1/2in, 60, Med.
- Mfr # 6NX84
- Zoro # G1611294
product price:Â
$
13.25
/ea
Key Features
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
60
Series
Extra Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6NX84
- Zoro #
- G1611294
- UPC #
- 190735884973
- Country of Origin
- India
- Item
- Flap Disc
- Backing Material
- Fiberglass
- Abrasive Material
- Zirconia Alumina
- Grade
- Medium
- Grit
- 60
- Series
- Extra Heavy Duty
- Abrasive Grit
- 60
- Disc Type
- Type 27
- Abrasive Grade
- Medium
- Abrasive Disc Type
- Type 27
- Max. RPM
- 13,300
- Disc Backing Material
- Fiberglass
- Operating Speed (RPM)
- 13300 RPM
Dimensions
- Disc Dia.
- 4-1/2"
- Mounting Size
- 5/8"-11
- Disc Diameter
- 4 1/2 in
- Mounting Hole Size
- 5/8"-11
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series Extra Heavy Duty, Backing Material Fiberglass, Grit 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.