Zoro Homepage

Std Abrsvs QC TS Buff&Blend GP Dsc 84031, PK500

  • Mfr # 7000046742

  • Zoro # G6149661


product price: $735.99
/pk 500, $1.47/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Backing Material
Nylon
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000046742
Zoro #
G6149661
UPC #
051115325106
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Buff and Blend GP Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Backing Material
Nylon
Abrasive Type
Non-Woven
Maximum Operating Speed
12,000 RPM

Description

Std Abrs QC TS Buff/Blnd GP Dsc,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.