Std Abrsvs Surface Conditioning GP Dsc 8, PK100
Mfr # 845819
Zoro # G6152312
product price: $831.99
/pk 100, $8.32/ea
Free Shipping & Returns
Key Features
Disc Diameter
7 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Max. RPM
6000 RPM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
845819
Zoro #
G6152312
UPC #
00051115331695
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Max. RPM
6000 RPM
Item
Std Abrsvs Surfac Cndtnng GP Dsc 8,PK100
Color
Blue
Type
Disc
Description
Std Abrsvs Surfac Cndtnng GP Dsc 8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.